Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

MITRE SNIPS FOR STRAIGHT AND 45 DEGREE CUTS

714.035 - UNSPSC 27111506
071403 50 061 1
MITRE SNIPS FOR STRAIGHT AND 45 DEGREE CUTS MITRE SNIPS FOR STRAIGHT AND 45 DEGREE CUTS
MITRE SNIPS FOR STRAIGHT AND 45 DEGREE CUTS

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 1:06 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 1:06 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 220 mm
Max. Mitre Angle 45 degrees
Handle Material PVC handle
EAN 4011231708227

Applications

For cutting mitred profiles and mould- ings, width: max. 40 mm. Height: max. 25 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like